Lumin Surf Hfs x LED 4000K IP44 2900LM 1520 x 217 x 90mm White Curv

Order Code: ZT5071369S

£519.99 Inc VAT (20%)


Description

Thorn LUMIN SURF HFSX LED 4000K IP44 2900LM 1520X217X90MM WHI CURV Surface & Suspended Fluorescent (ME) CO2900XS4K

Specifications for Lumin Surf Hfs x LED 4000K IP44 2900LM 1520 x 217 x 90mm White Curv
  • Length
    1520mm
  • Number of Lamps
    1
  • Housing Material
    Steel
  • Colour Temperature
    4000 K
  • Width
    217mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome