Lumin Surf Hfs x LED 4000K IP44 6500LM 1520 x 217 x 90mm White Curv

Order Code: ZT5071513S

£559.99 Inc VAT (20%)


Description

Thorn LUMIN SURF HFSX LED 4000K IP44 6500LM 1520X217X90MM WHI CURV Surface & Suspended Fluorescent (ME) CO6500XS4K

Specifications for Lumin Surf Hfs x LED 4000K IP44 6500LM 1520 x 217 x 90mm White Curv
  • Length
    1520mm
  • Housing Material
    Steel
  • Width
    217mm
  • Colour Temperature
    4000 K
  • Number of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome