Moxie 2 Light Rectangle Semi Flush Ceiling Light Bronze Beige E27

Order Code: ZT5369098S

£179.99 Inc VAT (20%)


Description

Moxie 2 Light Rectangle Semi Flush Ceiling Light Bronze Beige E27 | Description: A warm smooth contemporary statement. This update retro design gives a warm touch to a very geometric silhouette. Horizontal bars curve in and out of this semi-flush ceiling light balancing each other in a yin and yang. A rectangular linen fabric shade and white etched glass diffuser softens the look. Also available in this range; Large Pendant Island Chandelier Small Pendant and 2lt Wall Light. | Features: Finish: Beige Bronze IP Rating: IP20 Height (cm) : 32.4 Width (cm) : 40.6 No. of Lights: 2 Lamp Type: E27 Dimmable: Yes Wattage (max) : 100 Weight (kg) : 4 Class: 1 (Earthed) Bulb Included: No

See full description
Specifications for Moxie 2 Light Rectangle Semi Flush Ceiling Light Bronze Beige E27
  • Class
    1 (Earthed)
  • Finish
    Beige Bronze
  • Height
    32.4cm
  • Product Type
    Semi Flush Ceiling Light
  • Bulb Included
    No
  • Width
    40.6cm
  • Weight
    4kg
  • No. of Lights
    2
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Maximum Wattage
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome