Ontario Flush Ceiling Light White Structure 45cm

Order Code: ZT4905379S

£179.99 Inc VAT (20%)


Description

Ontario Flush Ceiling Light White Structure 45cm | Features: Finish: White Structure | Material: Glass Painted Steel | IP Rating: IP20 | Height: 7cm | Width: 45cm | Depth: 45cm | Lamp Type: E27 | No. of Lamps: 4 | Weight: 5.4kg | Wattage (max) : 15W

Specifications for Ontario Flush Ceiling Light White Structure 45cm
  • No. of Lamps
    4
  • Wattage
    15W
  • Width
    45cm
  • Product Type
    Flush Ceiling Light
  • Weight
    5.4kg
  • Material
    Painted Steel
    Glass
  • Finish
    White Structure
  • IP Rating
    IP20
  • Height
    7cm
  • Lamp Type
    E27
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome