Pipe 6 Light Semi Flush Light Aged Pewter Paint, E27

Order Code: ZT3311015S

£199.99 Inc VAT (20%)


Description

Pipe 6 Light Semi Flush Light Aged Pewter Paint, E27 | Description: Create an authentic industrial look with this 6-light pipe crossbar ceiling light. Perfect for adding urban style to low ceilings - be creative with your choice of LED exposed lamps. | Features: Finish: Aged Pewter Paint, Material: Steel, IP Rating: IP20, Width (cm) : 58, Depth (cm) : 58, Projection (cm) : 14, No. of Lights: 6, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 2.363, Class: Class 1

See full description
Specifications for Pipe 6 Light Semi Flush Light Aged Pewter Paint, E27
  • Weight
    2.36kg
  • Number of Lights
    6
  • Material
    Steel
  • Class
    Class 1
  • Finish
    Aged Pewter Paint
  • Projection
    14cm
  • Width
    58cm
  • IP Rating
    IP20
  • Maximum Wattage
    40W
  • Product Type
    Semi Flush Light
  • Lamp Type
    E27
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome