Rondo Led 24 Light Flush Ceiling Light Chrome, Opal Glass IP44

Order Code: ZT3310375S

£134.99 Inc VAT (20%)


Description

Rondo LED 24 Light Flush Ceiling Light Chrome, Opal Glass IP44 | Description: Great for wonderful lighting in any space the Large Rondo 1-Light Chrome and Opal Glass Flush Fixture has a slim profile with soft light. It is perfect for a corridor, entryway or utility room for clear and practical light. Its contemporary style is easy to integrate into an existing lighting scheme. | Features: Finish: Opal Glass, Chrome, IP Rating: IP44, Diameter (cm) : 31, Projection (cm) : 8.5, No. of Lights: 24, Lamp Type: LED, Kelvin: 3000, Lumens: 540, Wattage (max) : 11, Bulb Included: Yes

See full description
Specifications for Rondo Led 24 Light Flush Ceiling Light Chrome, Opal Glass IP44
  • Lumens
    540
  • IP Rating
    IP44
  • Product Type
    Flush Ceiling Light
  • Number of Lights
    24
  • Finish
    Opal Glass, Chrome
  • Colour
    Chrome
  • Bulb Included
    Yes
  • Projection
    8.5cm
  • Maximum Wattage
    11
  • Colour Temperature
    3000
  • Lamp Type
    LED
  • Diameter
    31cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome