Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Fuse Blocks & Holders
Fuse Holder 63A Black - 63ENSBS
By Eaton
Order Code:
ZT5092445S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fuse-blocks-and-holders/fuse-holder-63a-black-63ensbs/p/ZT5092445S
Add to quotation
View all Fuse Blocks & Holders
Description
Eaton FUSE HOLDER 63A BLACK HRC Fuse Holders & Accessories 63ENSBS
Specifications
Specifications for Fuse Holder 63A Black - 63ENSBS
Number of Poles
1
Rated Current
63A
Mounting Method
DIN rail
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome