Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Fuse Blocks & Holders
Fuse Holder Rear Wire 63A Beige
By Eaton
Order Code:
ZT5036654S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fuse-blocks-and-holders/fuse-holder-rear-wire-63a-beige/p/ZT5036654S
Add to quotation
View all Fuse Blocks & Holders
Description
Eaton FUSE HOLDER REAR WIRE 63A BEIGE Fuse Holders RSL63P
Specifications
Specifications for Fuse Holder Rear Wire 63A Beige
Rated Current
63A
Connection Type
Connector M8
Number of Poles
1
Mounting Method
Screw-on
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome