Explosion Protected Helmet/Head Lamp - With eLED

Order Code: ZT2739024S

£139.99 Inc VAT (20%)


Description

Explosion protected helmet/head lamp, with eLED, power 7.2 W, with rubber helmet strap, neon yellow. Supplied = assembled. Bulb = eLED. Operating life = 7 hrs. Luminous flux = 100/37 lumen. Illuminates up to = 68 m. Power supply = battery operated. Battery = 3x1.5 V AAA. Power = 7.2 watt. Protection type = IP67. ATEX zone = 0, 1, 2, 21, 22. Length = 76.2 mm. Weight = 0.11 kg. Material = polycarbonate, ABS plastic. Safety certificate for use in areas at risk of explosion in zone 0, 1 and 2 for gas/zone 21 and 22 for dust. Large push switch can also be operated when wearing thick gloves. 2 light levels/3 beam types. Removable LED module. Waterproof and dustproof. The rubber helmet strap allows this lamp to be attached to smooth helmets without a mount. The waterproof design makes use in all weather conditions possible. 3 different beam shapes to choose from - spot, scattered lights and red scattered light. Can be switched to two power levels (high and low) LED lamp module is removable and can be used as a portable work lamp. Knob for adjusting the angle of the beam - no fragile hinge. Durable due to highly impact resistant construction from ABS, LEXAN and moulded rubber body. Includes 3 type AAA batteries. Ex certification (gas) : II 1G Ex ia op is IIC T4 Ga Ex certification (dust) : II 2D Ex ia op is IIIC T55°C Db Certificate number: SEV 08 ATEX 0163 X

See full description
Specifications for Explosion Protected Helmet/Head Lamp - With eLED
  • Material
    Polycarbonate, ABS Plastic
  • Supplied
    Assembled
  • Operating Life
    7hours
  • Beam Distance
    68m
  • ATEX Zone
    0, 1, 2, 21, 22
  • Power
    7.2W
  • Weight
    0.11kg
  • Bulb Type
    eLED
  • Battery
    3x1.5 V AAA
  • Length
    76.2mm
  • Ingress Protection Rating
    IP67
  • Luminous Flux
    100 / 37Lumens
  • Power Supply
    Battery Operated
  • Protection Type
    IP67

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome