Hardcase Pro Work Light 25 Hours Run Time 4xAA - 639825

Hardcase Pro Work Light 25 Hours Run Time 4xAA - 639825

Order Code: ZT4177621SCopy

£30.99 Inc VAT (20%)


Description

This Energizer Hardcase Pro Worklight has 6 LEDs and 2 light modes for a variable 350 or 50 lumens light output. The durable case is weatherproof and magnetic, and features a retractable hook for storage. The worklight has a 235m maximum beam distance and run time of up to 25 hours. The worklight also features a shatterproof lens, which has been drop tested to 7m. The worklight requires 4 x AA batteries (included).
Durable worklight with 6 LEDs and 2 light modes
Weatherproof and magnetic casing
Shatterproof lens, drop tested to 7m
Retractable hook for storage
Water Resistant IPX4, works after splashing water on all sides
Requires 4 x AA batteries (included)
Lumens: Standard 350 lumens or energy saving 50 lumens output
Beam Range: 235m maximum beam distance
Run Time: Up to 25 hours

See full description
Specifications for Hardcase Pro Work Light 25 Hours Run Time 4xAA - 639825
  • Product Type
    Work Light
  • Lumens
    50
  • Battery Size
    AA
  • Bulb Type
    LED
  • Colour
    Black
  • Brightness
    350Lumens