0
1

Headlamp Beam Setter with Rails - DVSA Approved

Order Code: ZT1226272P

£1,329.99 Inc VAT (20%)


Description

DVSA Approved for use in testing stations. Classes: I, II, III, IV, V, VII. Suitable for all types of motorcycles, cars and light commercial vehicles. Fixed aiming screen. Internal analogue LUX meter for accurate light intensity measurement. Supplied with rails for MOT use. Supplied with instructions and certificate of approval.

Specifications for Headlamp Beam Setter with Rails - DVSA Approved
  • MFR Part No.
    HBS97
  • Nett Weight
    43.0kg
  • Width
    660mm
  • Height
    1750mm
  • Length
    690mm
  • Rail Length
    2970mm
  • Max. Height Beam Measurement
    1410mm
  • Focal Length
    489mm