HM61R V2.0, 1600 Lumen Rechargeable and Removeable Headlamp/Tasklight with Magnetic Base

Order Code: ZT4301888S

£89.99 Inc VAT (20%)


Description

Fenix HM61R V2 dual purpose industrial headlamp/task light is extremely compact, built tough and delivers exceptional performance. Maximum output is an impressive 1600 lumens, max beam range is 162m, and a new snap-in head band system adds greater convenience when swapping between headlamp and work torch mode.

This product is designed primarily for job sites and tradesmen, but is equally suitable for outdoor activities such as camping and fishing. With a fairly wide beam profile, Fenix HM61R V2 is ideal for close work at lower brightness settings, yet can reach out much further at high brightness.

The lamp can be removed easily from the headband to be used as a right angle torch and is highly adaptable with its pocket clip and magnetic tail cap enabling use as a right angle pocket light, tail standing light or magnetically attached work light.

Fenix HM61R V2 performance:

Eco: 5 lumens (12.5 days) - 9m beam
Low: 50 lumens (35 hrs) - 28m beam
Med: 150 lumens (12 hrs) - 47m beam
High 600 lumens (3 hrs) - 97m beam
Turbo: 1600 lumens (2 hrs inc temperature and battery level step downs) - 162m beam

Red light:

Low: 1 lumen (400 hrs)
Med: 5 lumens (80 hrs)
Flash: 5 lumens (160 hrs)

Fenix tested run times at each output level are achieved by switching the light on and letting it run uninterrupted until the battery is drained as per the ANSI standard. Re setting the torch to a higher power level during operation will reduce these run times.

Features:

- Digitally regulated power output
- Lockout mode helps prevent accidental operation
- Large silicon rubber covered switch, easy to operate with gloved hands
- Operates from -35 to 45 degrees C
- Industrial quality - A6061 T6 aluminium construction
- HA111 hard anodized finish
- 2m drop tested
- IP68 - Waterproof 2m for 30 minutes
- Reflective headband for safety
- Tilt adjustable headlamp mounting
- Magnetic snap-on charging cable (supplied)
- 4 hour re charge from empty (charger dependent)
- Battery meter LED under the switch cover
- Light weight, comfortable to wear for long periods

Charging:

HM61R V2 is supplied with a Fenix ARB-L18- 3400mAh 18650 battery, rechargeable on board using the included magnetic charging cable. Simply plug this into your phone charger or similar USB output device to charge your light. Place the cable near the receiver on the light head and it will snap into place and begin charging.

See full description
Specifications for HM61R V2.0, 1600 Lumen Rechargeable and Removeable Headlamp/Tasklight with Magnetic Base
  • Product Type
    Headlamp/Tasklight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome