HM65R ShadowMaster, 1200 Lumen White Light & 150 Lumen Red Light Rechargeable Head Lamp

HM65R ShadowMaster, 1200 Lumen White Light & 150 Lumen Red Light Rechargeable Head Lamp

Order Code: ZT4301880SCopy

£99.99 Inc VAT (20%)


Description

HM65R ShadowMaster headlamp is an elite Fishing Headlamp, Hunting Headlamp and Military Headlamp. It features a powerful 1200 lumen main beam, a 150-lumen red floodlight, upgraded non dimming power electronics and stealth black headbands. The lowest red light setting of 5 lumens is particularly useful for protecting dark adapted eyes and is less likely to spook wildlife than white light.

ShadowMaster headlamp utilizes a magnesium alloy body for ultra-light weight and excellent heat dissipation. It features a focus free perfectly balanced main beam with 5 brightness settings that reaches out up to 168 meters whilst also generating a wide area flood light to safely light your surroundings. Additionally a powerful red flood light offers 4 brightness settings from 5 to 150 lumens giving the choice of night vision protection/stealthy operation or red flood lighting out to a useful 30 meters.

The included Fenix ARB-L18-3400 mAh 18650 rechargeable battery delivers maximum run times whatever lighting mode is in use. The battery is easy to swap for a spare simply by unscrewing the battery cap, keeping your adventure going indefinitely! The battery is charged on board via the supplied USB-C type cable, whilst a 4 LED battery meter between the individual beam switches indicates charging status and remaining charge.

Worries about durability ? No concerns here. Fenix HM65R ShadowMaster is rated 2M drop resistant, dust proof and waterproof to 2 meters for 30 minutes. HM65R has proven ultra reliable in the toughest situations.

Fenix HM65R ShadowMaster performance:

Spotlight mode:

Eco: 50 lumens (40 hrs) , 34m beam
Low: 150 lumens (14 hrs) , 58m beam
Med: 400 lumens (6 hrs) , 95m beam
High: 600 lumens (3 hrs) , 117m beam
Turbo: 1200 lumens (2 hrs) , 168m beam

Red floodlight mode:

Low: 5 lumens (120 hrs) , 6m beam
Med: 25 lumens (28 hrs) , 12m beam
High: 85 lumens (10 hrs) , 22m beam
Turbo: 150 lumens (4.5 hrs) , 30m beam

Features:

- Individual switches for each beam control on/off and brightness
- Charges in just 3 hours from a 5v 2A mains USB adapter (not supplied)
- Ergonomic headlamp holder for comfort during long periods of use
- Hollow headband structure - breathable for comfort during long periods of use
- Headband silicon strips keep sweat out of your eyes during intense activity
- Low level main beam and Mid-level red flood output can be used whilst charging
- Fits into Fenix compact APB-20 headlamp storage case (only just) and APB-30 headlamp storage case
- Fits Fenix ALG-03 V2 hard hat mount

See full description
Specifications for HM65R ShadowMaster, 1200 Lumen White Light & 150 Lumen Red Light Rechargeable Head Lamp
  • Product Type
    Headlamp