L4HL-VIS-301 Hi-Vis Headlamplight Kit comes with 3.0AH Battery

Order Code: ZT2584901S

£129.99 Inc VAT (20%)

Currently unavailable

Description

This Hi-Vis head torch allows for exceptional hands-free task lighting which provides
600 lumens of TRUEVIEW™ high definition output with spot and flood beam options.

Features and Benefits
• IP53 rated for dust and water resistance
• Possesses a safety light with a steady blinking option
• Drop tested to 2 metres to ensure durability of the head torch
• 5 light output modes: Hybrid, Spot/Flood, Flood High, Flood Medium, Flood Low and Spot High for versatility in use
• The clip on hard hat light has an elastic strap, silicone grip and is compatible with all hardhats
• Fuel gauge allows for easy checking of battery charge level

Typical Applications
• Ideal for roadside, tunnel or underground work, spotters, signalers and professionals working around moving equipment

Notes
• Includes USB charging cable
• Wall plug not included
• Two universal hard hat clips supplied

See full description
Specifications for L4HL-VIS-301 Hi-Vis Headlamplight Kit comes with 3.0AH Battery
  • Type
    Head Torch
  • MFR Part No.
    4933479768
  • Series
    REDLITHIUM
  • Colour
    Black/Red
  • Beam Distance
    400m
  • Bulb Type
    LED
  • Battery Type
    Lithium-ion
  • Weight
    200g
  • Lumens
    600lm
  • Battery Life
    22hours
  • Rechargeable
    Rechargeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome