L4HLRP-301 Hard Hat Headlamplight Kit comes with 3.0AH Battery

Order Code: ZT2584935S

£99.99 Inc VAT (20%)


Description

This rechargeable heardhat head torch provides 600 lumens of TRUEVIEW™ high definition output.

Features and Benefits
• 4 output modes: High, Medium, Low and Eco for versatility in use
• IP54 rated for resistance to dust and water splashes
• Drop tested to 2 metres to ensure durability
• Ultra-thin light head that provides an unobstructed view with 125° of flood beam coverage
• Rear battery pack to minimise obstruction when manoeuvring
• Fuel gauge allows for easy check of the battery charge status
• Headband is sweat absorbing for comfort whilst wearing, and can be attached to hardhats via the supplied clips

Notes
• Includes USB charging cable
• Wall plug not included

See full description
Specifications for L4HLRP-301 Hard Hat Headlamplight Kit comes with 3.0AH Battery
  • Type
    Head Torch
  • MFR Part No.
    4933479767
  • Series
    REDLITHIUM
  • Colour
    Black/Red
  • Bulb Type
    LED
  • Weight
    200g
  • Battery Type
    Lithium-ion
  • Rechargeable
    Rechargeable
  • Lumens
    600lm
  • Battery Life
    28hours
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome