Magnetic Head Torch - 300 Lumens

Magnetic Head Torch - 300 Lumens

Order Code: ZT5534695S

£19.99 Inc VAT (20%)


Description

The STANLEY Magnetic Head Torchhas a durable, lightweight Aluminium body with a magnetic side for static use.IP20 rated, touchproof and resistant to dust or objects over 12mm in size.It offers two power settings (100%, 50%) .Its adjustable headband provides a secure, comfortable fit.Supplied with 3 x AAA Duracell Batteries.Specifications:Brightness: 300 Lumens.Beam Distance: 25m.Run Time: up to 5 hours.Power: 3 x AAA Batteries (Supplied) .Dimensions: 40 x 88 x 38mm.

See full description
Specifications for Magnetic Head Torch - 300 Lumens
  • Battery Supplied
    Yes
  • Battery Type
    AAA Cell
  • Max. Output
    300Lumens
  • Run Time
    5hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome