Rechargeable Head Torch - 650 Lumens

Order Code: ZT5534700S

£21.99 Inc VAT (20%)


Description

The STANLEY Rechargeable Head Torchhas a lightweightpolycarbonate body.It offers five power settings (100%, 75%, 50%, 25%, dual function) .The wave sensor control allows thelight to be switched on or off by moving your hand directly in front of the light.IP44 rated, suitable for use in various environments.A USB C charging port enables easy recharging of the built-in battery.Supplied with a USB C charging cable.Specifications:Brightness: 650 Lumens.Beam Distance: 110m.Run Time: up to 8 hours.Power: Built-in Battery.Charge Time: 3 hours.Dimensions: 42 x 70 x 39mm.

See full description
Specifications for Rechargeable Head Torch - 650 Lumens
  • Battery Type
    Li-ion
  • Run Time
    8hours
  • Battery Supplied
    Built-in
  • Max. Output
    650Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome