Rechargeable Mini LED Headlight 400 Lumens

Rechargeable Mini LED Headlight 400 Lumens

Order Code: ZT5677962SCopy

£17.99 Inc VAT (20%)


Description

The Lighthouse Rechargeable Mini LED Headlightis a lightweight yet powerful lighting solution for all manner of outdoor activities. This headlight boasts 5 different light modes, including the usual high, medium and low settings, as well as an ultra-bright turbo mode which can be activated by holding the button for 2 seconds, and a red flashing mode activated with a double click.Designed with convenience and comfort in mind, the Lighthouse Mini features an adjustable head strap and a 180-degree tilting LED which can be moved in increments to provide a directed beam. For added functionality the unit can be removed from the strap and clipped on to a baseball cap for casual use. It can be charged using the USB Type C cable included, so you can easily recharge it on the go.For added safety, the head strap is reflective, making you more visible in low-light conditions. With a battery life of up to 40 hours, you can rely on this headlight for constant light during your work day or outdoor adventures.Supplied with a USB charging cable.Specifications:Light Modes: High/Medium/Low/Turbo/Red FlashingBrightness: 400 lumensRun time: Up to 40 hoursLight source: LEDBattery: 200mAhWater resistant: IP54Approx size: 43.3 x 33.3 x 31.4mm

See full description
Specifications for Rechargeable Mini LED Headlight 400 Lumens
  • Battery Supplied
    Built-in
  • Battery Type
    Li-ion
  • Max. Output
    400Lumens
  • Run Time
    40hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome