Retro 3 Head Tree Floor Lamp Adjustable Head Steel Frame Home Office Gold

Order Code: ZT3347374S

£39.99 Inc VAT (20%)


Description

INDUSTRIAL DESIGN: Blends a stylish finish with three birdcage lights. Unique and stylish, a piece which will turn transform any area instantly.THREE FLEXIBLE LIGHTS: Each can move 180° up/down and 350° left/right individually to direct light to wherever you need it to shine.STEEL FRAME: Provides a durable and reliable structure, with a thick rounded base to keep the central balance.EASY TO USE: Pedal switch on the long electric cord, can be switched on/off with a tap of your feet.DIMENSIONS: 165H x Ф36cm. Base: 2.5H x Ф25.5cm. ASSEMBLY REQUIRED.

See full description
Specifications for Retro 3 Head Tree Floor Lamp Adjustable Head Steel Frame Home Office Gold
  • Assembly
    Required
  • Frame Material
    Steel
  • Product Type
    Floor Lamp
  • Colour
    Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome