S8090 3W LED Headlight

S8090 3W LED Headlight

Order Code: ZT3520685SCopy

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

HIGH OUTPUT: This headlight has COB (chip on board) LED technology with bight 120 Lumen output and 3 modes: full power, half power and flashing. ADJUSTABLE: Supplied with 3 AAA batteries, it has an adjustable headband and the angle of the headlight is also adjustable. VERSATILE: Great for hands free use, it is ideal for night fishing, hiking, camping and working in low light conditions.

Specifications for S8090 3W LED Headlight
  • Product Type
    Headlight
  • Wattage
    3W
  • Lumens
    120