Vision Ultra HD Headlight 2 Hours 45 Minutes Run Time 3xAAA - E301371802

Vision Ultra HD Headlight 2 Hours 45 Minutes Run Time 3xAAA - E301371802

Order Code: ZT4177699SCopy

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.395%
10 +£28.7910%


Description

The Energizer Vision Ultra HD Headlamp brings outstanding performance in a compact design. The headlamp with innovative features such as Energizer Smart Dimming technology that controls light intensity and VisionGuard technology that gradually increases the light intensity to prevent a high beam straight in the users' eyes. In addition to the white LED, this light has green and red LEDs which enhance night vision for outdoors activities. With an adjustable head strap, water-resistant design and pivoting head to direct light exActly as needed. Operates on 3 x AAA Energizer Max (Batteries Included).
Hands free design with LED Technology
Energizer Smart Dimming technology to control light intensity
VisionGuard protects vision by gradually increasing light intensity
Next Push Off to avoid unnecessary switch cycles
Red and Green LEDs for night vision. Low battery indicator
Water-resistant with shatterproof lens. Impact resistant, drop tested to 1m
Water Resistant IPX4, works after splashing water on all sides
Lumens: 450
Beam Range: Up to 85m
Run Time: 2 hours 45 minutes

See full description
Specifications for Vision Ultra HD Headlight 2 Hours 45 Minutes Run Time 3xAAA - E301371802
  • Lumens
    450
  • Product Type
    Headlamp
  • Bulb Type
    LED
  • Battery Size
    AAA
  • Brightness
    450Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome