0
1

Workshop Headlamp Beam Setter with 3 Wheels

Order Code: ZT1226270P

£899.99 Inc VAT (20%)


Description

Suitable for pre-MOT inspection in garages and bodyshops. Utilises same optical box and aiming screen as fitted to our MOT approved headlamp beam setter. Fixed aiming screen. Internal analogue LUX meter for accurate light intensity measurement. Suitable for all types of cars and light commercial vehicles. Fitted with fixed column and rubber wheels.

Specifications for Workshop Headlamp Beam Setter with 3 Wheels
  • MFR Part No.
    HBS2001
  • Weight
    24.6kg
  • Height
    1750mm
  • Width
    660mm
  • Length
    620mm
  • Max. Height Beam Measurement
    1500mm
  • Focal Length
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome