The STANLEY Zoom Head Torchhas a durable, lightweight Aluminium body with a magnetic side for static use. IP20 rated, touchproof and resistant to dust or objects over 12mm in size. It offers two power settings (100%, 50%) Its adjustable headband provides a secure, comfortable fit.Supplied with 3 x AAA Duracell Batteries.Specifications:Brightness: 300 Lumens.Beam Distance: 150m.Run Time: up to 6 hours.Power: 3 x AAA Batteries (Supplied) .Dimensions: 48 x 65 x 54mm.