ETW-803 Heatshrink Tubing 40 0/13 0 mm Black

Order Code: ZT5136218S

£11.99 Inc VAT (20%)


Description

Flexible Polyolefin
Adhesive lined
3 :1 shrink ratio
IP 68 sealing
Available in kit with multiple diameters
Flame-retardant tubing is rated for 600V applications


Suggested Applications

See full description
Specifications for ETW-803 Heatshrink Tubing 40 0/13 0 mm Black
  • Material
    Polyolefin
  • Product Type
    Heatshrink Tubing
  • Colour
    Black