Heat Shrink Kit for Tubing, 3:1 Shrink Ratio

Order Code: ZT1121690X

£27.99 Inc VAT (20%)


Description

This versatile heat shrinkable tubing kit is nice and compact for easy storage. A handy kit to have around the workshop, it contains 220 pre-cut tubing pieces in five different sizes.

Features and Benefits
• Ideal shrink ratio of 3:1 replaces many differently sized tubing solutions by fitting almost any heat shrink requirements
• Black tubing is available in a wide size range of 1.5mm to 18.0mm
• Case can be re-purposed and used for storage

Typical Applications
• Electronics industry
• Electrical installation

See full description
Specifications for Heat Shrink Kit for Tubing, 3:1 Shrink Ratio
  • MFR Part No.
    380-03001
  • Kit Contents
    220 pieces in 5 sizes
  • Shrink Ratio
    3:1%
  • Colour
    Black
  • Overall Length
    Variouscm
  • Material
    Polyolefin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome