Heatshrink Tubing 6 4/3 2 mm Clear

Heatshrink Tubing 6 4/3 2 mm Clear

Order Code: ZT5136222S

£4.69 Inc VAT (20%)


Description

Thin wall
High Temperature
Semi rigid
Made of flexible polyolefin
Available in kit with multiple diameters
Flame-retardant tubing is rated for 600V applications


Suggested Applications

See full description
Specifications for Heatshrink Tubing 6 4/3 2 mm Clear
  • Colour
    Transparent
  • Type
    Heatshrink Tubing
  • Diameter
    6mm
    2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome