Hsr Heat Shrink Tubing Polyolefin Black 2.4/1.2 mm 11 M Roll

Order Code: ZT5136305S

£15.49 Inc VAT (20%)


Description

Balances electrical, physical and chemical properties for various industrial applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
Made of flexible polyolefin
Withstands temperatures of -55 to 135 degrees C.
Flame-retardant


Suggested Applications
Use for general purpose electrical applications such as insulating, bundling, marking, moisture sealing, mechanical abrasion protection, corrosion protection, strain relief of LV cables, wire termination and electrical connections.

See full description
Specifications for Hsr Heat Shrink Tubing Polyolefin Black 2.4/1.2 mm 11 M Roll
  • Colour
    Black
  • Outer Diameter
    2.4mm
  • Material
    Polyolefin
  • Product Type
    Heat Shrink Tubing
  • Inner Diameter
    1.2mm
  • Length
    11m