Tube Heat Shrink Flame Retardant 25.4mm x 5M Black Dispenser Box

Tube Heat Shrink Flame Retardant 25.4mm x 5M Black Dispenser Box

Order Code: ZT5053139S

£40.99 Inc VAT (20%)


Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 25.4MMX5M BLK DISPENSER BOX Insulated Protections - Heat Shrinkables TBS254X5BK

Specifications for Tube Heat Shrink Flame Retardant 25.4mm x 5M Black Dispenser Box
  • Colour
    Black
  • Type
    Heat-shrink
  • Length
    5m
  • Material
    Polyolefin (PO-X)
  • Operating Temperature
    55 - 125
  • Nominal Diameter
    1 chin
  • Shrink Ratio
    2, 1
  • Wall Thickness
    0.9mm
  • Model
    Thin-walled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome