Tube Heat Shrink Flame Retardant 6.4mm x 10M Black Dispenser Box

Tube Heat Shrink Flame Retardant 6.4mm x 10M Black Dispenser Box

Order Code: ZT5052814S

£40.99 Inc VAT (20%)


Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 6.4MMX10M BLK DISPENSER BOX Insulated Protections - Heat Shrinkables TBS64X10BK

Specifications for Tube Heat Shrink Flame Retardant 6.4mm x 10M Black Dispenser Box
  • Material
    Polyolefin (PO-X)
  • Colour
    Black
  • Type
    Heat-shrink
  • Length
    10m
  • Wall Thickness
    0.55mm
  • Operating Temperature
    55 - 125
  • Nominal Diameter
    1/4 chin
  • Shrink Ratio
    2, 1
  • Model
    Thin-walled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome