Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
High Speed Semiconductor Fuses
Fuse Bank 12 Way 63A - 2500522291
By Eaton
Order Code:
ZT5036832S
£719.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
719.99
https://www.zoro.co.uk/shop/electrical-and-lighting/high-speed-semiconductor-fuses/fuse-bank-12-way-63a-2500522291/p/ZT5036832S
Add to quotation
View all High Speed Semiconductor Fuses
Description
Eaton FUSE BANK 12 WAY 63A Fuse Banks RSFB6312
Specifications
Specifications for Fuse Bank 12 Way 63A - 2500522291
Rated Current
63A
Number of Poles
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome