Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
High Speed Semiconductor Fuses
Fuse Bank 8 Way 32A - 2500522281
By Eaton
Order Code:
ZT5036704S
£539.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
539.99
https://www.zoro.co.uk/shop/electrical-and-lighting/high-speed-semiconductor-fuses/fuse-bank-8-way-32a-2500522281/p/ZT5036704S
Add to quotation
View all High Speed Semiconductor Fuses
Description
Eaton FUSE BANK 8 WAY 32A Fuse Banks RSFB328
Specifications
Specifications for Fuse Bank 8 Way 32A - 2500522281
Rated Current
32A
Number of Poles
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome