Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
High Speed Semiconductor Fuses
Fuse HRC Class Am Size 00 50A Indicator
By Legrand
Order Code:
ZT5106113S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/high-speed-semiconductor-fuses/fuse-hrc-class-am-size-00-50a-indicator/p/ZT5106113S
Add to quotation
View all High Speed Semiconductor Fuses
Description
Legrand FUSE HRC CLASS AM SIZE 00 50A INDICATOR HRC Blade Type Cartridge Fuses 16030
Specifications
Specifications for Fuse HRC Class Am Size 00 50A Indicator
Rated Current
50A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome