Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
High Speed Semiconductor Fuses
Surge Arrestor Plug In Module 280V 12.5KA
By Eaton
Order Code:
ZT5073354S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/high-speed-semiconductor-fuses/surge-arrestor-plug-in-module-280v-12-5ka/p/ZT5073354S
Add to quotation
View all High Speed Semiconductor Fuses
Description
Eaton SURGE ARRESTOR PLUG IN MODULE 280V 12.5KA Photovoltaic Surge Protection (H) SPBT12-280
Specifications
Specifications for Surge Arrestor Plug In Module 280V 12.5KA
Voltage Rating AC
280V
Construction Size
1 modular spacing
Mounting Method
On basic element
IP Rating
IP20
Voltage Protection Level
1.5 kV
Signalling At The Device
Optic
Number of Poles
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome