Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
High Speed Semiconductor Fuses
Surge Arrestor Tp+n Tn-s/tt Kit - 158332
By Eaton
Order Code:
ZT5073434S
£719.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
719.99
https://www.zoro.co.uk/shop/electrical-and-lighting/high-speed-semiconductor-fuses/surge-arrestor-tp%2Bn-tn-s-tt-kit-158332/p/ZT5073434S
Add to quotation
View all High Speed Semiconductor Fuses
Description
Eaton SURGE ARRESTOR TP+N TN-S/TT KIT Photovoltaic Surge Protection (H) 158332
Specifications
Specifications for Surge Arrestor Tp+n Tn-s/tt Kit - 158332
Signalling At The Device
Optic
Voltage Rating AC
280V
Number of Poles
4
Mounting Method
DIN rail (top hat rail) 35 mm
Voltage Protection Level
1.5 kV
IP Rating
IP20
Construction Size
5 modular spacing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome