Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
High Speed Semiconductor Fuses
Surge Arrestor TP 580V 20KA
By Eaton
Order Code:
ZT5078816S
£144.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
144.99
https://www.zoro.co.uk/shop/electrical-and-lighting/high-speed-semiconductor-fuses/surge-arrestor-tp-580v-20ka/p/ZT5078816S
Add to quotation
View all High Speed Semiconductor Fuses
Description
Eaton SURGE ARRESTOR TP 580V 20KA Photovoltaic Surge Protection (H) 167615
Specifications
Specifications for Surge Arrestor TP 580V 20KA
Mounting Method
DIN rail (top hat rail) 35 mm
IP Rating
IP20
Voltage Protection Level
2.6 kV
Construction Size
3 modular spacing
Voltage Rating AC
580V
Signalling At The Device
Optic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome