Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
High Speed Semiconductor Fuses
Surge Arrestor Tp and n Bb 280V 20KA
By Eaton
Order Code:
ZT5073627S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/electrical-and-lighting/high-speed-semiconductor-fuses/surge-arrestor-tp-and-n-bb-280v-20ka/p/ZT5073627S
Add to quotation
View all High Speed Semiconductor Fuses
Description
Eaton SURGE ARRESTOR TP&N BB 280V 20KA Photovoltaic Surge Protection (H) 167629
Specifications
Specifications for Surge Arrestor Tp and n Bb 280V 20KA
Voltage Rating AC
280V
IP Rating
IP20
Voltage Protection Level
1.4 kV
Mounting Method
DIN rail (top hat rail) 35 mm
Construction Size
4 modular spacing
Signalling At The Device
Optic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome