Almonte 1 Light Bathroom Wall Light Chrome Crystal IP44 G9 EU Stock

Order Code: ZT4907646S

£99.99 Inc VAT (20%)


Description

Almonte 1 Light Bathroom Wall Light Chrome Crystal IP44 G9 - EU Stock | Description: This is an elegant and impressive crystal bathroom light range. Available in a single wall light and ceiling lights in two different sizes. The chrome and crystal combine to create a truly beautiful effect where the light reflects off of the chrome plate and catches in the hanging crystals. The LED G9 lamps are included with the fittings and provide bright and low energy light. Class two. | Features: Finish: Chrome Material: Crystal IP Rating: IP44 Height (cm) : 23 Length (cm) : 11 No. of Lights: 1 Lamp Type: G9 Wattage (max) : 1 x 3W Weight (kg) : 0.724 Class: 2 (Double Insulated)

See full description
Specifications for Almonte 1 Light Bathroom Wall Light Chrome Crystal IP44 G9 EU Stock
  • IP Rating
    IP44
  • Lamp Type
    G9
  • Height
    23cm
  • Class
    2 (Double Insulated)
  • Material
    Crystal
  • Maximum Wattage
    1 x 3W
  • Weight
    0.72kg
  • Product Type
    Bathroom Wall Light
  • Finish
    Chrome
  • Length
    11cm
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome