Ara Bar 5 Light Bathroom Wall Lamp Chrome IP44 | Features: Finish: Chrome | Material: Steel/Glass | IP Rating: IP44 | Height: 11cm | Width: 68cm | Depth: 8cm | Lamp Type: G9 | No. of Lamps: 5 | Weight: 2kg | Wattage (max) : 18W