Astral Modern Integrated Led Bathroom Wall Light Chrome, Warm White, IP44

Order Code: ZT3310731S

£103.99 Inc VAT (20%)


Description

Astral Modern Integrated LED Bathroom Wall Light Chrome, Warm White, IP44 | Description: Add a modern twist to your bathroom with this wall light in chrome finish. IP44 rated safe to use in bathroom zone 2 this wall light provides a warm white ambient glow to create a relaxing environment. | Features: Finish: Chrome Plate & White Silicone, Material: Steel & Aluminium & Silicone Height (cm) : 15.50, Width (cm) : 13.00, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: IP44, Kelvin: 3000, Lumens: 1350, Dimmable: Non-dimmable, Bulb Included: Yes, Wattage (max) : 12W, Weight (kg) : 0.54

See full description
Specifications for Astral Modern Integrated Led Bathroom Wall Light Chrome, Warm White, IP44
  • Weight
    0.54kg
  • Product Type
    Bathroom Wall Light
  • Colour
    Chrome
  • Lamp Type
    Integrated LED
  • Number of Lights
    1
  • Width
    13.0cm
  • IP Rating
    IP44
  • Bulb Included
    Yes
  • Height
    15.5cm
  • Maximum Wattage
    12W
  • Colour Temperature
    3000
  • Lumens
    1350
  • Dimmable
    Non-dimmable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome