Astral Modern Integrated Led Bathroom Wall Light Textured Black, Warm White, IP44

Order Code: ZT3309844S

£103.99 Inc VAT (20%)


Description

Astral Modern Integrated LED Bathroom Wall Light Textured Black, Warm White, IP44 | Description: Modern twist wall light. Textured black finish with white diffuser this stylish wall light is IP44 rated and corrosive resistant; safe to use in bathrooms and outdoors. | Features: Finish: Textured Black & White Silicone, Material: Aluminium & Silicone Height (cm) : 17.00, Width (cm) : 13.50, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: IP44, Kelvin: 3000, Lumens: 1350, Dimmable: Non-dimmable, Bulb Included: Yes, Wattage (max) : 12W, Weight (kg) : 0.60

See full description
Specifications for Astral Modern Integrated Led Bathroom Wall Light Textured Black, Warm White, IP44
  • Bulb Included
    Yes
  • Colour Temperature
    Warm White
    3000K
  • Weight
    0.6kg
  • Colour
    Black
  • Dimmable
    Non-dimmable
  • Lumens
    1350lm
  • IP Rating
    IP44
  • Height
    17.0cm
  • Width
    13.5cm
  • Maximum Wattage
    12W
  • Lamp Type
    Integrated LED
  • Number of Lights
    1
  • Material
    Aluminium & Silicone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome