Aurea Led Indoor Wall Light White

Order Code: ZT3318688S

£169.99 Inc VAT (20%)


Description

Aurea LED Indoor Wall Light White | Description: This fitting has a more industrial look which focuses on creating an effective light fitting. The fitting is adjustable in position, allowing you to face the light at the best angle. The LED light provides plenty of light while keeping overhead costs and energy consumption down. The wall light is separately switched for ultimate convenience. The white finish allows the fitting to match all colour schemes. Class one. | Features: Finish: White, Material: Polycarbonate, Metal, IP Rating: IP20, Height (cm) : 9.5, Width (cm) : 12, Depth (cm) : 7, Lamp Type: INTEGRATED LED, Kelvin: 2700, Lumens: 230, Wattage (max) : 6, Weight (kg) : 0.4

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome