Bravo Bathroom LED Wall Light 300mm - Black with Opal Diffuser

Order Code: ZT4976287S

£109.99 Inc VAT (20%)


Description

Bravo Bathroom LED Wall Light - 300mm Black with Opal Diffuser IP44 | Description: Don't forget the bathroom when you are updating your lighting scheme. Add the Bravo LED Black 300mm Wall Light to your bath for brilliant illumination. Its slim profile and modern style are sure to enhance the area. Perfect over a mirror this fixture has an opal diffuser for soft yet clear light. | Features: Finish: Black with Opal Polycarb Diffuser Height (cm) : 5.00 Width (cm) : 30.00 Lamp Type: INTEGRATED LED Number of Lights: 1 IP Rating: IP44 Kelvin: 3000K Lumens: 615lm Bulb Included: Yes

See full description
Specifications for Bravo Bathroom LED Wall Light 300mm - Black with Opal Diffuser
  • IP Rating
    IP44
  • Product Type
    Bathroom LED Wall Light
  • Lamp Type
    Integrated LED
  • Lumens
    615lm
  • Colour
    Black
  • Height
    5.0cm
  • Colour Temperature
    3000K
  • Number of Lights
    1
  • Width
    30.0cm
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome