Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Bulkhead LED 3000K Surf 15W 300mm White Polycarbonate IP65
By LEDVANCE
Order Code:
ZT5079413S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/bulkhead-led-3000k-surf-15w-300mm-white-polycarbonate-ip65/p/ZT5079413S
Add to quotation
View all Indoor Wall Lights
Description
Hd Led 3000K Surf 15W 300mm White Polycarbonate Ip65
Specifications
Specifications for Bulkhead LED 3000K Surf 15W 300mm White Polycarbonate IP65
Colour Temperature
3000 - 3000 K
Housing Material
Brown
IP Rating
G38
Length
300mm
Nominal Voltage
220 - 240V
Voltage Type
Gilt
Type of Grid
Direct
Number of Poles
2
Power Factor
0.7
Nominal Current
350 - 350mA
Maximum System Power
15W
IK Rating
FDS/DZE
Light Source Type
Digital-sat
Outer Diameter
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome