Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Bulkhead LED 3000K Surf Em 10W 250mm White Polycarbonate IP65
By LEDVANCE
Order Code:
ZT5079251S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/bulkhead-led-3000k-surf-em-10w-250mm-white-polycarbonate-ip65/p/ZT5079251S
Add to quotation
View all Indoor Wall Lights
Description
Hd Led 3000K Surf Em 10W 250mm White Polycarbonate Ip65
Specifications
Specifications for Bulkhead LED 3000K Surf Em 10W 250mm White Polycarbonate IP65
Length
250mm
IP Rating
G38
Housing Material
Brown
Colour Temperature
3000 - 3000 K
Number of Poles
2
IK Rating
FDS/DZE
Maximum System Power
10W
Light Source Type
Digital-sat
Nominal Current
350 - 350mA
Voltage Type
Gilt
Outer Diameter
250mm
Power Factor
0.7
Nominal Voltage
220 - 240V
Type of Grid
Direct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome