Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Bulkhead LED 3000K Surf Em 15W 300mm Black Polycarbonate IP65
By LEDVANCE
Order Code:
ZT5079395S
£359.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
359.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/bulkhead-led-3000k-surf-em-15w-300mm-black-polycarbonate-ip65/p/ZT5079395S
Add to quotation
View all Indoor Wall Lights
Description
Hd Led 3000K Surf Em 15W 300mm Black Polycarbonate Ip65
Specifications
Specifications for Bulkhead LED 3000K Surf Em 15W 300mm Black Polycarbonate IP65
Colour Temperature
3000 - 3000 K
Length
300mm
IP Rating
G38
Housing Material
Brown
Maximum System Power
15W
Number of Poles
2
Outer Diameter
300mm
Power Factor
0.7
Type of Grid
Direct
Voltage Type
Gilt
Nominal Current
350 - 350mA
Nominal Voltage
220 - 240V
Housing Colour
Normally open contact
Light Source Type
Digital-sat
IK Rating
FDS/DZE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome