Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Bulkhead LED 3000K Surf Em 15W 300mm White Polycarbonate IP65
By LEDVANCE
Order Code:
ZT5079569S
£359.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
359.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/bulkhead-led-3000k-surf-em-15w-300mm-white-polycarbonate-ip65/p/ZT5079569S
Add to quotation
View all Indoor Wall Lights
Description
Hd Led 3000K Surf Em 15W 300mm White Polycarbonate Ip65
Specifications
Specifications for Bulkhead LED 3000K Surf Em 15W 300mm White Polycarbonate IP65
Colour Temperature
3000 - 3000 K
Housing Material
Plastic
Length
300mm
IP Rating
IP65
Power Factor
0.7
Nominal Current
350 - 350mA
Type of Cabling
Suitable for through wiring
Connection Type
Screwless terminal
Nominal Voltage
220 - 240V
Control Gear
Electronic ballast
Type of Grid
Matt
Light Source Type
LED non-replaceable
Voltage Type
AC
Housing Colour
White
Number of Poles
2
Outer Diameter
300mm
Maximum System Power
15W
IK Rating
IK10
Light Outlet
Direct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome