Bulkhead LED 4000K Surf Em 10W 250mm White Polycarbonate IP65

Bulkhead LED 4000K Surf Em 10W 250mm White Polycarbonate IP65

Order Code: ZT5079357S

£339.99 Inc VAT (20%)


Description

Hd Led 4000K Surf Em 10W 250mm White Polycarbonate Ip65

Specifications for Bulkhead LED 4000K Surf Em 10W 250mm White Polycarbonate IP65
  • Housing Material
    Brown
  • Colour Temperature
    4000 - 4000 K
  • IP Rating
    G38
  • Length
    250mm
  • Light Source Type
    Digital-sat
  • Power Factor
    0.7
  • IK Rating
    FDS/DZE
  • Number of Poles
    2
  • Nominal Current
    350 - 350mA
  • Nominal Voltage
    220 - 240V
  • Type of Grid
    Direct
  • Maximum System Power
    10W
  • Voltage Type
    Gilt
  • Outer Diameter
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome