Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Bulkhead LED 4000K Surf S 10W 250mm Black Polycarbonate IP65
By LEDVANCE
Order Code:
ZT5079188S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/bulkhead-led-4000k-surf-s-10w-250mm-black-polycarbonate-ip65/p/ZT5079188S
Add to quotation
View all Indoor Wall Lights
Description
Hd Led 4000K Surf S 10W 250mm Black Polycarbonate Ip65
Specifications
Specifications for Bulkhead LED 4000K Surf S 10W 250mm Black Polycarbonate IP65
IP Rating
G38
Housing Material
Brown
Length
250mm
Colour Temperature
4000 - 4000 K
Outer Diameter
250mm
Number of Poles
2
Power Factor
0.5
Maximum System Power
10W
IK Rating
FDS/DZE
Light Source Type
Digital-sat
Nominal Voltage
220 - 240V
Voltage Type
Gilt
Nominal Current
350 - 350mA
Housing Colour
Normally open contact
Type of Grid
Direct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome