Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Bulkhead LED 4000K Surf S Em 10W 250mm White Polycarbonate IP65
By LEDVANCE
Order Code:
ZT5079401S
£359.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
359.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/bulkhead-led-4000k-surf-s-em-10w-250mm-white-polycarbonate-ip65/p/ZT5079401S
Add to quotation
View all Indoor Wall Lights
Description
Head Led 4000K Surf S Em 10W 250mm White Polycarbonate Ip65
Specifications
Specifications for Bulkhead LED 4000K Surf S Em 10W 250mm White Polycarbonate IP65
Length
250mm
Colour Temperature
4000 - 4000 K
IP Rating
G38
Housing Material
Brown
Outer Diameter
250mm
Nominal Current
350 - 350mA
Number of Poles
2
Type of Grid
Direct
Nominal Voltage
220 - 240V
Voltage Type
Gilt
Maximum System Power
10W
IK Rating
FDS/DZE
Power Factor
0.5
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome