Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Bulkhead LED 4000K Surf S Em 15W 300mm Black Polycarbonate IP65
By LEDVANCE
Order Code:
ZT5079496S
£379.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
379.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/bulkhead-led-4000k-surf-s-em-15w-300mm-black-polycarbonate-ip65/p/ZT5079496S
Add to quotation
View all Indoor Wall Lights
Description
Head Led 4000K Surf S Em 15W 300mm Black Polycarbonate Ip65
Specifications
Specifications for Bulkhead LED 4000K Surf S Em 15W 300mm Black Polycarbonate IP65
Length
300mm
Housing Material
Brown
Colour Temperature
4000 - 4000 K
IP Rating
G38
Housing Colour
Normally open contact
Number of Poles
2
Nominal Voltage
220 - 240V
Voltage Type
Gilt
Power Factor
0.7
Maximum System Power
15W
Nominal Current
350 - 350mA
Outer Diameter
300mm
Light Source Type
Digital-sat
IK Rating
FDS/DZE
Type of Grid
Direct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome